{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Storage shelf cabinet | |
Height | 55 mm | |
Length | 617 mm | |
Divider unit | 1 unit = 17 mm | |
suitable for drawer front height | 80 mm | |
suitable for drawers depth | 620 mm | |
suitable for drawer depth in units | 36E | |
suitable dividers | 960550 | |
Material | Sheet metal | |
Fixing to the floor of the drawer | No, fixing by plugging into all-round slots | |
Type of product | Slotted divider |
Article number | 960802 80 | |
EAN / GTIN | 4045197482037 | |
Manufacturer number | 960802 80 |