{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9 mm | |
Square drive | 1/2 inch | |
⌀ drive output end | 16 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651000 9 | |
EAN / GTIN | 4045197214836 | |
Manufacturer number | 651000 9 |
This article |
Recommendations |
|||
---|---|---|---|---|
IMPACT hexagon socket, 1/2 inch, Width across flats: 9mm
on request
In stock
1,558 pieces in stock
US $ 3.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
204 pieces in stock
US $ 3.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
109 pieces in stock
US $ 4.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
115 pieces in stock
US $ 6.18
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 16 mm | 15 mm | 15 mm | 15 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 inch | 3/8 inch | 3/8 inch | 3/8 inch |
suitable for machine use | yes | yes | yes | yes |
Length | 38 mm | 30 mm | 65 mm | 55 mm |
Width across flats | 9 mm | 9 mm | 9 mm | 9 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |