{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 25 mm | |
h1 | 16 mm | |
h2 | 22 mm | |
b1 | 66 mm | |
b2 | 33 mm | |
Shank width b3 | 19 mm | |
h5 | 25 mm | |
h6 | 46 mm | |
l1 | 70 mm | |
Colour code for VDI shanks | VDI 20 | |
Type of product | VDI multiple toolholder |
Article number | 319191 25 | |
EAN / GTIN | 4045197641816 | |
Manufacturer number | 319191 25 |