{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060202 | |
Corner radius | 0.2 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 60 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260190 PV720 | |
EAN / GTIN | 4960664726820 | |
Manufacturer number | TLD64031 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
CCMT 060202, Grade: PV720
on request
In stock
130 pieces in stock
US $ 13.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
616 pieces in stock
from
1
Pieces
US $ 11.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
991 pieces in stock
from
1
Pieces
US $ 13.20
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
558 pieces in stock
from
1
Pieces
US $ 11.44
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
502 pieces in stock
from
1
Pieces
US $ 12.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
313 pieces in stock
from
1
Pieces
US $ 11.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm |
Tool material | Cermet | Cermet | Cermet | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous | continuous | continuous | continuous |
Chip breaker | GK | SM | SM | SM | SM | SM |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Main application | P | P | P | P | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |