Face mill arbor Form ADB with cooling channel bore 16 mm

Article no.: 301035 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
  • Standard: DIN 6357
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: cannot be plugged
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Product details

Technical Data

Spigot ⌀ d1 16 mm
Clamping ⌀ D1 16 mm
Adapter SK 40 A = 120
Standard DIN 6357
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore cannot be plugged
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 120 mm
External ⌀ D 38 mm
Milling mandrel length L4 17 mm
Spare milling cutter lock screw No. 309860 / 309861 16
Suitable toggle spanner No. 309840 16
Type of product Milling head arbor

Identification numbers & Classifications

Article number 301035 16
EAN / GTIN 4045197762856

Description

Version:

  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • Short series.
  • Increased collar contact surface.
  • With RFID/Balluffchip bore.
  • With 4 cooling channel bores.
  • All shanks hard turned (for smooth running!).

Supplied with:

Lock screw

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart