SOGX 050204, HB6535, Type: ST900

Article no.: 234032 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 19.64 / Piece
  • from 10 Piece
    US $ 16.37 / Piece
on request
In stock
401 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 050204
Series Power Drill
Type ST900
Grade HB6535
Tool material Carbide
Feed f 0.05 - 0.1 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234032 ST900
EAN / GTIN 4045197697646
Manufacturer number 234032 ST900

Application Table

Steel < 500 N/mm²
P
270
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
150
CuZn
N
250
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Downloads & documents

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart