Version:
High strength polyester backing
Resists loading
Water resistant
Excellent choice for microfinishing applications requiring fine finishes
Available in a versatile range of grades, so operators can select the right grade for their application
Description:
3M™ Microfinishing Film Roll 272L is a micron graded aluminium oxide resin bonded to a 5 mil polyester film backing. Our film features a closed coat abrasive surface that is coated with a dry lubricant to resist loading.
Feature:
User-friendly handling
Note:
Use in the finishing process of industrial cylindrical parts and polishing engine parts such as camshafts and crankshafts