{{ name }}
Č. pol. {{ combinedCodeWithHighlight }}
Kód položky:
EAN/GTIN:
Číslo výrobcu:
for ER collets | 16 | |
Adapter | HSK-A 100 A = 160 | |
Arbor standard | ISO 12164-1; DIN 69882-6; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 160 mm | |
External ⌀ D | 28 mm | |
Balluffchip bore | Áno | |
Type of product | Collet chuck |
Číslo položky | 305517 16 | |
EAN/GTIN | 4045197954305 | |
Číslo výrobcu | 305517 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
ER collet chuck, HSK-A 100 A = 160, for ER collet size: 16 |
|||||
Adapter | HSK-A 100 A = 160 | HSK-A 63 A = 160 | HSK-F 63 A = 160 | HSK-A 100 A = 160 | HSK-A 63 A = 160 |
Overhang dimension A | 160 mm | 160 mm | 160 mm | 160 mm | 160 mm |
Shape | A | A | F | A | A |
for ER collets | 16 | 16 | 16 | 16 | 16 |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 20,000 rpm |
Machining strategy | HSC | HSC | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck |