Izvedba:
Product Colour: Amber
Choose from a range of different sizes
Overall Length: 33 m
Overall Width: 50.8 mm
Reduce silicone contamination risk with non-silicone adhesive formulation
Opis:
3M™ 5413 Poliimidni trak za visoke temperature je sestavljen iz poliimidnega filma s silikonskim lepilom. Ta rjavi trak je debel 68,58 µm in se lahko uporablja za prekrivanje plošč s tiskanim vezjem med postopkom spajkanja ter za druge aplikacije pri nizkih in visokih temperaturah med -73 °C in 260 °C.
Lastnosti:
The DuPont™ Kapton® polyimide film does not soften at elevated temperatures, thus the film provides an excellent release surface at elevated temperatures
Is dimensionally stable at high temperatures, which prevents rework, enabling high productivity
Is flame retardant, chemical and radiation resistant which protects surfaces to help reduce replacement costs
The silicone adhesive's high temperature performance reduces adhesive transfer which helps to eliminate cleaning, enabling high productivity
Available on cardboard or polyethyelene core
Opomba:
For PCB solder masking and other high temperature applications within a range of -73 °C to 260 °C
Use for masking protection of gold fingers of printed circuit boards during wave solder or solder dip process
Release surface in fabrication of parts cured at elevated temperature