Izvedba:
Balances electrical, physical and chemical properties for various industrial and military applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
Opis:
3M™ GTI Heatshrink Tubing Kit Box Black vsebuje tankoslojne poliolefinske cevi za toplotno krčenje. Cevke so skladne z RoHS in imajo dobro kemijsko odpornost. Njeno razmerje krčenja je 2 : 1, minimalna temperatura krčenja pa 110 °C. Njena delovna temperatura je od -55 °C do +135 °C.
Lastnosti:
Balances electrical, physical and chemical properties for various industrial applications
Available in kit with multiple diameters
Flame-retardant tubing is rated for 600V applications