KHE 3250 kombinirano kladivo

Št. art.: 600637000
plus DDV po trenutni stopnji in strošek dostave
Upoštevajte daljši čas dostave in omejeno število nasvetov:
Ta izdelek za vas naročimo neposredno pri proizvajalcu, saj ni del naše glavne ponudbe in ga zato nimamo na zalogi. Info

Podrobnosti o izdelku

Tehnični podatki

Vrsta izdelka Kombinované kladivo

Identifikacijske številke in klasifikacije

Številka izdelka 600637000
EAN/GTIN 4007430213006
Številka proizvajalca 600637000

Opis

Kuvaus:

  • Combination hammer with 3 functions: hammer drilling, drilling and chiselling
  • Metabo VibraTech (MVT): integrated damping system and side handle to reduce vibrations in order to protect the user’s health
  • Ergonomic housing shape for chiselling tasks without side handle
  • Vario (V)-Electronics for working at customised speeds to suit various application materials
  • Metabo Marathon-motor with dust protection for long service life
  • High performance hammer action, precisely mounted in a housing made of aluminium alloy: long-lasting and robust
  • Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedly
  • Cable-protecting ball joint for optimal freedom of motion when working

    Scope of delivery
  • Hammer chuck for tools with SDS-plus shank end, Metabo VibraTech (MVT) side handle, Drilling depth guide, Plastic carry case

Tunnus:

  • Drill-Ø concrete with hammer drills: 32 mm
  • Drill-Ø masonry with core bits: 82 mm
  • Drill Ø steel: 13 mm
  • Drill-Ø soft wood: 35 mm
  • Speed at rated load: 920 /min
  • Weight (without power cable): 3.4 kg
  • Hammer drilling concrete: 12.9 m/s²
  • Cable length: 4 m
  • No-load speed: 0 - 1150 /min
  • Max. single blow energy (EPTA): 3.1 J
  • Maximum impact rate: 4470 /min
  • Chiseling: 10.9 m/s²
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Rated input power: 800 W
  • Sound pressure level: 91 dB(A)
  • Sound power level (LwA): 102 dB(A)
  • Collar diameter: 50 mm
  • Bit retainer: SDS-plus

Prenosi in dokumenti

Svetovalci za storitve in izdelke

Morda bi vas tudi zanimalo

Ustvari novo kodo artikla

Spremeni kodo artikla

S pomočjo kod artiklov lahko zabeležite interne številke artiklov v spletni trgovini eShop.