• The item cannot be ordered due to missing prices.

Magnetic vice set VersaMAG, Type: VERSA-01

Article no.: P07030 VERSA-01
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length A 212 mm
Width B 70 mm
Jaw width 100 mm
Jaw height 40 mm
Magnet retaining force 7,800 N
Weight 7.25 kg
Type of product Magnetic clamping plate

Identification numbers & Classifications

Article number P07030 VERSA-01
EAN / GTIN 4014586896564

Description

Version:

Compact and powerful permanent magnet with vice for clamping various components on magnetic surfaces without the need for any tools.
  • Mobile, flexible and swift use. Adapts to every workstation thanks to the compact design and extra-narrow permanent magnet.
  • Optimises every workstation: clean and reliable working with versatile application options.
  • Modular system: the unique modular system ensures a secure hold in a very wide range of work situations and the right accessories can be added at any time.
  • The vice has a clamping range of 108 mm and a jaw width of 100 mm.
  • Interchangeable clamping jaws of various heights for clamping larger materials such as sheet metal and pipes.
  • Up to 7800 N of holding force for reliable clamping on all magnetic surfaces thanks to an innovative 2-rotor system – even when working with thin sheet metal (from a thickness of 4 mm).
  • Clamping in tight spots or on vertical planes? Not a problem thanks to the compact design and extra-narrow permanent magnet.
  • 30% magnetic bias for precise alignment of the permanent magnet.
  • Secure clamping of components for further machining with various power tools, e.g. angle grinders, drill/drivers, saws, MULTIMASTER.

Supplied with:

1 pc. permanent magnet, 1 pc. mounting plate, 1 pc. vice, 1 pc. 3 mm hexagon L-wrench, 1 pc. lashing strap.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart