• The item cannot be ordered due to missing prices.

Fold-down front Width 56G, Front height: 200mm

Article no.: 998253 200
New product
Standard configurations usually have faster delivery times.

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Individual drawer release system: One-hand
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Individual drawer release system One-hand
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Depth 38 mm
Front height 200 mm
Usable height 175 mm
Usable width 1,400 mm
Usable width in G 56
Folding angle 180 degrees
Height adjustment interval 25 mm
Application range Container equipment; Drawer/shelf combination unit
Weight 5 kg
Type of product Front flap

Identification numbers & Classifications

Article number 998253 200
EAN / GTIN 4067263111535
Manufacturer number 998253 200

Description

Version:

Fold-down front prevents objects from falling off the shelf. The front can be folded down forwards. Folding angle max. 180°. With aluminium handle with labelling strips that can be exchanged and rewritten. Double-sided locking with one-hand individual drawer release system.

Suitable for:

Shelving systems, container equipment.

Colour:

RAL 7016 anthracite, powder-coated.

Note:

A shelf with a front height of at least 50 mm must be installed. When installing drawers with locks, doors, safety locking rod, etc. below the fold-down front, a shelf with a front height of 100 mm is required. Drawer installation is not possible behind the folding front. Not compatible with tool cabinets from group 93.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart