• The item cannot be ordered due to missing prices.

Device holder, Type: 7

Article no.: 998164 7
New product
7
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 750 mm
Depth 300 mm
⌀ per support arm 30 mm
Number of support arms 7
Load capacity per cross beam 50 kg
Total load capacity 200 kg
Weight 25 kg
Type of product Holder

Identification numbers & Classifications

Article number 998164 7
EAN / GTIN 4067263139072
Manufacturer number 998164 7

Description

Version:

Welded device holder for fixing to container doors or walls. With 2 cross beams. One cross beam with 3 cantilever arms, second cross beam with 4 cantilever arms. Cantilever arms on the upper and lower cross beam are offset.

Suitable for:

Container equipment.

Colour:

RAL 7035 light grey powder-coated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart