• The item cannot be ordered due to missing prices.

Traffic mirror, round, Type: 60

Article no.: 994454 60

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

60 cm
Observation distance 0 m - 15 m
Type of product Safety mirror

Identification numbers & Classifications

Article number 994454 60
EAN / GTIN 8720598312270
Manufacturer number 320-100

Description

Version:

For a better overview of difficult-to-see and dangerous transport routes and complex industrial plants. Minimisation of the risk of accidents. Made from impact-resistant acrylic glass.
For greater safety on complex traffic routes, without distortion. Impact-resistant polyester frame with reflective red/white 3M film.

Application:

Suitable for use indoors and outdoors.

Supplied with:

Supplied with mounting bracket 48-90 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart