• The item cannot be ordered due to missing prices.

RackGuard™ racking leg protector narrow, Type: LLR

Article no.: 994419 LLR
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 400 mm
Width A max. 85 mm
Depth B max. 80 mm
Weight 1.9 kg
Type of product Crash barrier

Identification numbers & Classifications

Article number 994419 LLR
EAN / GTIN 5056116703842

Description

Version:

The RackGuard™ racking leg protector protects the exposed racking legs from lateral and frontal impacts by industrial trucks, causing scratches and damage. The impact energy is directed around the foot instead of through it, thereby reducing damage and protecting the stability of the racking system. Rubber inlays ensure safe retention on commonly-used racking legs. Honeycomb structure for attenuation of impacts. Maximum impact energy at 90°: 1000 Joules. Impact zone 0 – 600 mm. Deformation at maximum energy: 20 mm. Very good resistance to weather, very good colour fastness.

Standard:

EN 15 512, FEM 10.2.02, AS 4084

Suitable for:

Schulte pallet racking frame profile S610-M18-U. Stand width 76 mm. Pallet racks No. 991202 all sizes; No. 991207 all sizes; No. 991212 sizes 2500, 3000, 3500; No. 991217 sizes 2500, 3000, 3500. Pallet racks from SSI Schäfer with pedestal profile P73.

Note:

Racking leg protector for other racks can be offered on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart