• The item cannot be ordered due to missing prices.

Support 2

Article no.: 994275 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 400 mm
Weight 5 kg
Type of product Crash barrier

Identification numbers & Classifications

Article number 994275 2
EAN / GTIN 4260214934324
Manufacturer number 350062

Description

Version:

Easy-assembly plug-in bolt-on system of 3 mm steel section. Due to its plug-in design and selection of a wide variety of different lengths, the system permits high variability.
The protective barrier rails are inserted into the mountings of the protective corners. Each mounting has a length/adjustment range of 75 mm.
Made of T-profile steel 50×50 mm.
Central support for extending and connecting protective barrier rails.

Supplied with:

Including anchor plugs for floor mounting.

Colour:

Jet black RAL 9005 powder-coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart