{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,375 mm | |
Width | 1,321 mm | |
Depth | 2 mm | |
suitable for racking height | 2,500 mm | |
suitable for racking depth | 1,370 mm | |
Application range | Heavy-duty racking | |
Type of product | Side panel |
Article number | 993260 2500 | |
EAN / GTIN | 4045197522030 | |
Manufacturer number | 993260 2500 |