{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 1,100 mm | |
Width | 1,000 mm | |
Depth | 2,565 mm | |
Number of compartments | 6 | |
suitable for sheet metal size | 2500×1250 mm | |
Load capacity per compartment | 1,500 kg | |
Weight | 295 kg | |
Type of product | Sheet racks |
Article number | 992104 25 | |
EAN / GTIN | 4251305418366 | |
Manufacturer number | 130500065 |