• The item cannot be ordered due to missing prices.

Cantilever arm individual 500 mm

Article no.: 991720 500

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Cantilever arm load capacity: 400

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cantilever arm load capacity 400 kg
Depth 500 mm
Height of anti-roll restraints 50 mm
Safe working load 400 kg
Profile type IPE
Type of anti-roll welded on
Type of product Cantilever arm

Identification numbers & Classifications

Article number 991720 500
EAN / GTIN 2050001760722

Description

Version:

IPE profile bolted-on cantilever arms with welded-on anti-roll restraint (height 50 mm).

Suitable for:

Cantilever arm rack No. 991711991718.

Colour:

RAL 2004 pure orange, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart