• The item cannot be ordered due to missing prices.

Floor anchor for pallet racking frame

Article no.: 991470

Select article variation and quantity

Unit price incl. VAT
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material galvanised
    Length 115 mm
    12 mm
    Type of product Floor anchoring

    Identification numbers & Classifications

    Article number 991470
    EAN / GTIN 4004514227034
    Manufacturer number 46699

    Description

    Version:

    Galvanised floor anchor for securing the pallet racking frame to the floor.

    Suitable for:

    Pallet racking No. 991202991227, A-Frame racking No. 991488991489.

    Note:

    Please note that the floor anchor may not be suitable for all types of floor. Approved for concrete grade C20/25.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart