• The item cannot be ordered due to missing prices.

Mesh back panel for frame profile S610-M18-U 2700X1000

Article no.: 991450 2700X1000

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Mesh height 1,000 mm
    Mesh pitch 50×50×3 mm
    suitable for racking bay width 2,700 mm
    Material of mesh strands galvanised
    Type of product Mesh back panel

    Identification numbers & Classifications

    Article number 991450 2700X1000
    EAN / GTIN 4004514227003
    Manufacturer number 16117-N

    Description

    Version:

    Frame paint finish blue, mesh galvanised. Mesh 50×50×2.5 mm.

    Application:

    To prevent stored goods falling out into traffic routes and working areas.

    Suitable for:

    Frame profile S610-M18-U. Stand width 76 mm. Pallet racks No. 991202 all sizes; No. 991207 all sizes; No. 991212 sizes 2500, 3000, 3500; No. 991217 sizes 2500, 3000, 3500.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart