• The item cannot be ordered due to missing prices.

Insertion stop, suitable for cross beam length: 2700mm

Article no.: 991370 2700

Select article variation and quantity

suitable for cross beam length (mm) Unit price incl. VAT
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material galvanised
suitable for cross beam length 2,700 mm
for pallet projection in 75 mm
Type of product Insertion stop

Identification numbers & Classifications

Article number 991370 2700
EAN / GTIN 4058255010806
Manufacturer number 16731

Description

Version:

Insertion stop for single-sided and double sided racking, galvanised. Fastening material.

Application:

Prevents accidental insertion beyond the back of the storage space.

Suitable for:

Single and double racking.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart