This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Alternative article:

Cross beam pair LNS 100×50 2700 mm

Article no.: 991337 2700

Select article variation and quantity

Cross-beam length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross beam height 100 mm
Cross-beam length 2,700 mm
Load capacity per pair of cross beams 1,840 kg
Application range Rack
Cross-beam type: LNS 100×50
Type of product Cross beam / cross rail

Identification numbers & Classifications

Article number 991337 2700
Manufacturer number 46420-2

Description

Version:

Box section, cold-rolled profiles with welded-on engagement posts. Each engagement post has up to 5 sturdy hooks, for optimum weight distribution across the pallet racking stiles. Load capacity up to 3250 kg per cross beam pair.

Supplied with:

2 cross beams for insertion into the frame stiles, each with 2 locking pins.

Colour:

Similar to RAL 2004 pure orange, powder-coated.

Note:

If new cross beams with depth 50 mm are to be combined with the old cross beams with depth 40 mm, they must be fitted in pairs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart