{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 3,000 mm | |
Depth | 1,100 mm | |
Application range | Pallet racking | |
Frame profile type | S610-M18-U | |
Type of product | Column frame |
Article number | 991322 3000 | |
EAN / GTIN | 4058255104284 | |
Manufacturer number | 46022-U |