• The item cannot be ordered due to missing prices.

Inclined shelf, galvanised 600 mm

Article no.: 990610 600

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Shelf thickness: 25
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Shelf thickness 25 mm
Material galvanized
Product name attribute Width 1000 mm
Width 1,000 mm
Depth 600 mm
Application range Inclined shelf racking
Storage shelf version fixed shelf; slotted shelf; Shelf with anti-roll lip
Type of product Storage shelf

Identification numbers & Classifications

Article number 990610 600
EAN / GTIN 4004514249241
Manufacturer number 13660-Z

Description

Version:

Horizontal divider guides can be adjusted at 50 mm steps. The front lengthways bar is raised 15 mm and thus prevents goods falling off the shelves.

Supplied with:

Each with 5 divider guides. 2 longitudinal bars. 2 lateral guides.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart