• The item cannot be ordered due to missing prices.

Office racking extension rack, Depth 300 mm, Height /storage shelf width: 2000/1000mm

Article no.: 990591 2000/1000

Select article variation and quantity

Height /storage shelf width (mm) Unit price incl. VAT

Availability

  • Shelf thickness: 25
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf thickness 25 mm
Height adjustment interval 25 mm
Type of installation Plug-in racking
Material galvanised
Height 2,000 mm
Width 1,000 mm
Depth 300 mm
Assembled size add-on rack width 1,006 mm
Number of shelves 6
Type of product File racking

Identification & Classification

Article number 990591 2000/1000
EAN / GTIN 4004514219909
Manufacturer number 17710
Manufacturer Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Version:

T-profile frame fronts and storage shelves without any holes.
Stiffening by cross-strut. Stop strips prevent files or the documents being pushed through. The top shelf has no stop strip.
Maximum load capacity: 85 kg per storage shelf.
Rack depth 300 mm: at 2300 mm height, takes up to 96 files per bay.

Description:

Assembled size:
Basic rack: Nominal length + 60 mm
Extension rack: Nominal length +6 mm
Overall depth of the rack: Nominal depth + 36 mm
Unsupported length: max. 600 mm

Note:

  • Racks with a height/depth ratio greater than 4:1 must be secured against tipping over.
  • Floor and wall fastenings are not included.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart