• The item cannot be ordered due to missing prices.

Basic filing rack with 2 column frames 2400 mm

Article no.: 990400 2400
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
Height adjustment interval 40 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,400 mm
Width 1,000 mm
Depth 325 mm
Assembled size basic rack width 1,000 mm
Shelf width 946 mm
Storage shelf clear width 900 mm
Storage shelf depth 325 mm
Stop rail yes
Number of shelves 6
suitable for number of files 60
Number of profile frames 2
maximum bay load 900 kg
Type of product File racking

Identification numbers & Classifications

Article number 990400 2400
EAN / GTIN 4045197517807
Manufacturer number 990400 2400

Description

Version:

Sturdy column frame of rectangular columns (50×25×1.25 mm) with slots at intervals of 40 mm for mounting cross beams / shelves. Column frame with plastic end caps. Storage shelves of galvanised sheet metal, slotted for insertion of dividers, with bent-up stop rail to prevent items being pushed through.

Colour:

Column frame signal blue RAL 5005 powder-coated. Pairs of cross beams are always anthracite grey RAL 7016.

Note:

  • To ensure the stability of the racking, measures to prevent tipping are necessary where the height to depth ratio is greater than 4:1.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart