• The item cannot be ordered due to missing prices.

Corner column, Height: 800mm

Article no.: 990361 800
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 40 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 800 mm
Profile width 40 mm
Depth profile 40 mm
Application range Storage shelf
Shelf adaption on 2 sides
Type of product Corner column

Identification numbers & Classifications

Article number 990361 800
EAN / GTIN 4062406115937
Manufacturer number 990361 800

Description

Version:

With slots at 40 mm intervals and plastic end caps at both ends.

Application:

For corner connection rack.

Colour:

Anthracite RAL 7016 powder-coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart