• The item cannot be ordered due to missing prices.

Single storage shelf with 4 brackets and 4 pins, Depth: 500mm

Article no.: 990060 500

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Shelf thickness: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf thickness 30 mm
Width 1,000 mm
Depth 500 mm
Thickness 30 mm
Storage shelf load capacity with no reinforcing struts 180 kg
Storage shelf load capacity with 1 reinforcing strut No. 990180 240 kg
Storage shelf load capacity with 2 reinforcing struts No. 990180 300 kg
Application range Storage shelf
Storage shelf version fixed shelf; straight shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 990060 500
EAN / GTIN 4045197517982
Manufacturer number 990060 500

Description

Version:

Complete with 4 brackets and 4 pins.

Application:

Extension to the multi-purpose shelves No. 990000990025.

Colour:

Grey powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart