• The item cannot be ordered due to missing prices.

Mesh grid shelf, Type: 500

Article no.: 983212 500

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Material galvanised
Height 25 mm
Width 1,000 mm
Depth 500 mm
Safe working load 150 kg
Weight 9 kg
Type of product Mesh grid

Identification numbers & Classifications

Article number 983212 500
EAN / GTIN 4004514227546
Manufacturer number 14948

Description

Version:

Mesh grid shelf galvanised, mesh 30×30 mm, supporting bar 25×2 mm. Direct draining of escaped liquids due to mesh grid shelf.
Maximum shelf load per mesh grid shelf: 150 kg.
Storage shelf levels adjustable at 25-mm intervals. Quick assembly thanks to the simple plug-in design.

Suitable for:

Small drum rack No. 983205 and No. 983210.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart