• The item cannot be ordered due to missing prices.

Edge clip, Width×depth: 100X30mm

Article no.: 982506 100X30

Select article variation and quantity

Width×depth (mm) Unit price incl. VAT
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 100 mm
Depth 30 mm
Material galvanized
Type of product Floor protection tray

Identification numbers & Classifications

Article number 982506 100X30
EAN / GTIN 4260139970162
Manufacturer number P25-1254-B

Description

Application:

Tray connector – for connecting the floor elements, prevent the flow of liquids between the floor elements.
Edge clip – for secure fixing of the floor elements to the floor.
Cross clip – corner connection between 4 floor elements.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart