• The item cannot be ordered due to missing prices.

Drum funnel of PE, Type: B

Article no.: 981505 B

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type B
Volume 5 l
Height 50 mm
580 mm
Number of strainers 1
Material PE
Type of product Drum funnel

Identification & Classification

Article number 981505 B
EAN / GTIN 4250101103070
Manufacturer number 2730
Manufacturer asecos GmbH Sicherheit und Umweltschutz, Weiherfeldsiedlung 16-18, 63584 GRÜNDAU, Germany, www.asecos.com

Description

Version:

Of PE. Can also be used as a draining area for allowing filters and tins to drain. Optionally with sieve and cover for protection against rainwater or other contamination.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart