• The item cannot be ordered due to missing prices.

Canister decanting aid, Canister size: 25l

Article no.: 981496 25

Select article variation and quantity

Canister size (l) Unit price incl. VAT
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 785 mm
Width 520 mm
Depth 375 mm
suitable for 20 ltr; 25 ltr
Material galvanized
Weight 6 kg
Type of product Decanting aid

Identification numbers & Classifications

Article number 981496 25
EAN / GTIN 4052462015852

Description

Version:

Sheet steel construction for self-assembly. Secure grasping of drums by height-adjustable stop lever.
Suitable for 20 litre and 25 litre canisters.

Application:

Simple discharging of drums, minimises the required force.

Colour:

Galvanised

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart