{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Storage | Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited | |
Drip catch volume | 60 l | |
Drum contents | 60 l | |
Height | 235 mm | |
Width | 725 mm | |
Depth | 525 mm | |
Number of drums | 2 | |
Safe working load | 150 kg | |
Type of product | Drip tray |
Article number | 981370 2X60 | |
EAN / GTIN | 4250101102240 | |
Manufacturer number | 18449 | |
Manufacturer | asecos GmbH Sicherheit und Umweltschutz, Weiherfeldsiedlung 16-18, 63584 GRÜNDAU, Germany, www.asecos.com |