{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 3 mm | |
Material | galvanised | |
Storage | Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted | |
Drip catch volume | 1,000 l | |
Height | 630 mm | |
Width | 1,460 mm | |
Depth | 1,460 mm | |
Storage capacity IBC/KTC | 1 | |
Number of IBCs | 1 | |
Floor loading | 1,000 kg/m2 | |
Weight painted | 180 kg | |
Weight galvanised | 194 kg | |
Type of product | Drip tray |
Article number |
981300 1X1000
Copy |
|
EAN / GTIN |
4052462000292
Copy |
|
Manufacturer/responsible person | Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com |