• The item cannot be ordered due to missing prices.

Containment tray for 200 litre drums painted with grid 2X200

Article no.: 981285 2X200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of drums×drum content (l) / Type Unit price incl. VAT
  • Material thickness: 3
  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Colour selection RAL 5012, 2000, 3000, 6011, 7005
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted
Drip catch volume 215 l
Drum contents 200 l
Height 360 mm
Width 1,200 mm
Depth 800 mm
Storage capacity 200 litre drums 2
Number of drums 2
Floor loading 1,000 kg/m2
Weight 69 kg
Type of product Drip tray

Identification numbers & Classifications

Article number 981285 2X200
EAN / GTIN 2050001937575

Description

Version:

Made of 3 mm sheet metal. Access height 100 mm.
With galvanised grid.

Application:

For safe storage and discharge of 200 litre drums and small drums. For flammable liquids of GHS categories 1 − 3 and for water-polluting liquids of GHS categories 1 − 4.

Standard:

Declaration of conformity (ÜHP) in line with the Building Regulations List according to the StawaR (Steel Tray Regulations).

Colour:

Standard paint finish light blue RAL 5012.

Note:

Drum stands for 200-litre drums can be found under No. 981480 and No. 981490.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart