{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 3 mm | |
Storage | Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted | |
Product name attribute | red | |
Capacity | 4 l | |
Height | 270 mm | |
⌀ | 180 mm | |
Backing pad ⌀ | 130 mm | |
Colour | red | |
Type of product | Plunger can |
Article number | 981192 4 | |
EAN / GTIN | 697841002951 | |
Manufacturer number | JUT10308RD |