• The item cannot be ordered due to missing prices.

AkkuSafe box 3

Article no.: 981119 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Volume 42 l
Height 250 mm
Width 600 mm
Depth 400 mm
Usable height 100 mm
Usable depth 190 mm
Usable width of the compartment 390 mm
Number of handles 3
max. gross mass, hazardous substance approval 65 kg
wheeled no
integrated rollers no
Weight 11.5 kg
Type of product Aluminium case

Identification numbers & Classifications

Article number 981119 3
EAN / GTIN 4003866405831
Manufacturer number 40583

Description

Version:

High-quality special aluminium container for secure storage and transportation of lithium-ion batteries. Suitable for transporting prototypes, new / intact (UN 38.3 tested) as well as damaged or defective / critically defective batteries (observe specification / approval. Request if necessary) in accordance with ADR SV 376 and packaging regulations P911, as well as batteries for disposal and recycling.
Successfully passed the fire test as per P911: maximum outside temperature below 100°C, no flames or splinters escaping in the event of an accident.
Non-flammable padding and absorbent material, non-conductive and dust-free. Foamed lid seal. Stackable, with convenient locks. Maximum gross weight, hazardous substance approval: 65 kg.
Approval for critical defective Li-ion batteries up to 1348 Wh. Flexible interior use. Highly resistant to puncture, also suitable for power tool batteries.

Standard:

UN 3480, UN 3481, UN 3090, UN 3091, SV 376, P903, P908, P909, P910, P911 ADR, GGV.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart