{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 50 kg | |
Manufacturer's designation | Perforated storage shelf, Hoffmann, 50 kg, sheet steel, coated, smooth RAL7035 1200mm | |
Height | 65 mm | |
Width | 1,025 mm | |
Depth | 450 mm | |
Safe working load | 50 kg | |
Weight | 6.5 kg | |
Type of product | Storage shelf |
Article number | 981118 2 | |
Manufacturer number | 38524 |