• The item cannot be ordered due to missing prices.

Chemicals storage cabinet with plain sheet metal swing doors 1000/2

Article no.: 980091 1000/2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of containment trays Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 225
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Cabinet housing internal load capacity 1,000 kg
Door opening angle 225 degrees
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,000 mm
Width 1,000 mm
Depth 500 mm
Usable height 860 mm
Number of containment trays 2
Cabinet fronts Plain sheet metal swing doors with ventilation slots
Weight 72 kg
Type of product Chemicals storage cabinet

Identification numbers & Classifications

Article number 980091 1000/2
EAN / GTIN 4062406112493
Manufacturer number 980091 1000/2

Description

Version:

Doors have ventilation slots at the sides and can be locked by slide handle with a cylinder lock. Galvanised containment tray to StawaR with welded leak-proof joints. Load capacity 100 kg. Height adjustable at 25 mm intervals. Drip catch volume 20 litres (20 mm below the lip of the tray).

Application:

Secure and correct storage of pesticides, toxic and water-hazardous chemicals in working rooms according to regulations.

Standard:

Declaration of conformity (ÜHP) according to the Building Regulations List number 15.22 DIBT to the StawaR (Steel Tray Regulations).

Colour:

Standard ex stock − body RAL 7035 light grey, doors RAL 7016 anthracite powder−coated.

Note:

Cabinet is not suitable for storage of flammable liquids! Storage to WHG § 19. Trays according to ÜHP in accordance with the Building Regulations List to the StawaR (Steel Tray Regulations).
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart