{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 290 mm | |
Width | 235 mm | |
Depth | 15 mm | |
Weight | 3 kg | |
Type of product | Sorting tray |
Article number | 974740 A4/2 | |
EAN / GTIN | 2050002016712 | |
Manufacturer number | 8140017 |