• The item cannot be ordered due to missing prices.

Magnetic identification pockets Pack of 50, Type: A4/1

Article no.: 974720 A4/1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External height 225 mm
Width external 311 mm
Internal height 210 mm
Width internal 297 mm
Type of product Marking docket

Identification numbers & Classifications

Article number 974720 A4/1
EAN / GTIN 4005546109046
Manufacturer number 174507

Description

Version:

Identification pockets with blue backing film and transparent front film of hard-wearing polypropylene. Waterproof and suitable for scanning. Quick exchange of the inserted notices.
With two magnetic strips on the back for attaching to metal surfaces such as filing cabinets, perforated panels, metal containers.

Description:

Landscape format A4.

Supplied with:

Pack of 50 pieces each.

Note:

Download template for inserted notices available at www.duraprint.de.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart