{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of height adjustment | mechanical | |
Insert thickness | 25 mm | |
Height adjustment range | 680 mm - 820 mm | |
Worktop length | 1,200 mm | |
Worktop depth | 1,200 mm | |
Worktop thickness | 25 mm | |
Type of product | Office table |
Article number | 974051 1L | |
Manufacturer number | 974051 1L |