This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Office desk Beech, Width: 2000mm

Article no.: 974040 2000

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Type of height adjustment: mechanical
  • Insert thickness: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment workstation 680-820 mm
Type of height adjustment mechanical
Insert thickness 25 mm
Type of product Office table

Identification numbers & Classifications

Article number 974040 2000
Manufacturer number 974040 2000

Description

Version:

Convenient office desk with stepless height adjustment (adjustment range 680 − 820 mm). Sturdy support frame with cross-bracing.
Leg sections of 2-mm steel square hollow section, 50/50 mm. Connected with positive-fitting stiffening bracing. Optimum legroom due to ergonomically designed frame.
Melamine table top 25 mm thick with beech-effect surface.

Colour:

Base frame metallic grey powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart