{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 80 mm | |
Height at the front | 10 mm | |
Width | 800 mm | |
Depth | 85 mm | |
Type of product | Cable duct |
Article number | 974035 800 | |
EAN / GTIN | 4044917427013 | |
Manufacturer number | 3002 |