• The item cannot be ordered due to missing prices.

ESD sweeping broom, Type: 1

Article no.: 972922 1

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Brush width 300 mm
Handle length 1,480 mm
suitable for metal chips no
Type of product Brooms

Identification numbers & Classifications

Article number 972922 1
EAN / GTIN 4057989317182

Description

Version:

ESD-conductive sweeping broom (approx. 105 Ω) with aluminium handle, conductive bristles, and ESD symbol.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart