• The item cannot be ordered due to missing prices.

Marking tape EPAIN

Article no.: 972860 EPAIN

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type EPAIN
    Length 15 m
    Width 70 mm
    Colour yellow / black
    Type of product Marking tape

    Identification numbers & Classifications

    Article number 972860 EPAIN
    EAN / GTIN 4057989601205
    Manufacturer number C-195 075

    Description

    Version:

    Printed with the ESD logo, self-adhesive, hard-wearing. Printed on the reverse and therefore resistant to cleaning materials and abrasion-resistant. Roll width: 70 mm. Roll length: 15 m.
    “ESD protected area”. Colour: yellow/black.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart