{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Width | 600 mm | |
Depth | 900 mm | |
Colour | platinum grey | |
Type of product | ESD range |
Article number | 972850 600X900 | |
EAN / GTIN | 4057989017907 | |
Manufacturer number | C-184 102P 10,3 |