• The item cannot be ordered due to missing prices.

Grounding module Press stud 10.3 mm., Press stud connection: DE1W

Article no.: 972821 DE1W

Select article variation and quantity

Press stud connection Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Number of push buttons 1
Push button ⌀ 10.3 mm
suitable for international use no
Personnel grounding secondary
ESD grounding point SCHUKO® socket
Cable type smooth
Cable length 1.5 m
Type of product Grounding module

Identification & Classification

Article number 972821 DE1W
EAN / GTIN 4057989162317
Manufacturer number C-192 098-U
Manufacturer BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 EPPINGEN, Germany, www.bjz.de

Description

Version:

Grounding module (fitted with 1 MΩ user protective resistor) for simple ESD ground connection via the Schuko socket. Smooth cable (1.5 m).
Contact: 1× press stud 10.3 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart